Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

14" Chemical Resistant Gloves, PVC, Mens, 12PK (Discontinued)

  • Mfr # 58-8414R
  • Zoro # G9324189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58-8414R
Zoro #
G9324189
UPC #
616314014314
Country of Origin
Pakistan

Dimensions

Size
Mens
Length
14"
Glove Length
14"
Glove Size
Mens

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
PVC

Description

Procoat Pvc Gloves,Sandy Finish,Red,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.