Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Public Safety Vests, Ansi 207

  • Mfr # 302-PSV-BLK-NL-2X/5X

  • Zoro # G0622551


product price: $23.65
/ea

Key Features

Standards
ANSI 207
ANSI Class
Type P Class 2
Closure Type
Zipper
Color
Black
Material
Mesh, Solid, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-PSV-BLK-NL-2X/5X
Zoro #
G0622551
UPC #
616314078026
Country of Origin
United States

Dimensions

Size
2XL-5XL

Details

Item
Public Safety Vest
Standards
ANSI 207
ANSI Class
Type P Class 2
Closure Type
Zipper
Color
Black
Material
Mesh, Solid, Polyester

Description

Standards ANSI 207

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.