
PVC, Black, Double-Sided, Natural, XS 1 PR
Mfr # 36-110PDD/XS
Zoro # G9269105
product price: $1.25
/prSold in multiples of 12 for $15.00
Key Features
Glove Size
XS
Color
Natural
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Coating Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36-110PDD/XS
Zoro #
G9269105
UPC #
616314131349
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
7
Glove Length
19.5 cm
Details
Color
Natural
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Coating Finish
Black
Glove Construction
Seamless Knit
Special Features
Dot Grip
Weight
0.05 kg
Palm Construction
Coated Seamless Knit
Cuff Style
Knit Wrist
Glove Lining Material
Cotton/Polyester
Description
PIP PVC COATED SEAMLESS KNIT, DOUBLE SIDE DOTS, REGULAR WEIGHT SHELL , Size X-Small, Case Qty.: 25 Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.