Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

PVC Coated Gloves, Palm Coverage, Black, S, 12PK (Discontinued)

  • Mfr # 32-747/S
  • Zoro # G9320013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-747/S
Zoro #
G9320013
UPC #
616314045684
Country of Origin
China

Dimensions

Size
S
Glove Size
S

Details

Item
Coated Gloves
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
Not Rated
Coating Coverage
Palm
Coating Material
PVC
Silicone-Free
No

Description

G-Tek,Black Seamless Knit,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.