Zoro Homepage
This item is Discontinued.
No Product Image Available

PVC Coated Gloves, Palm Coverage, Black, XS, 12PK (Discontinued)

  • Mfr # 32-747/XS
  • Zoro # G9320241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-747/XS
Zoro #
G9320241
UPC #
616314045677
Country of Origin
China

Dimensions

Size
XS
Glove Size
XS

Details

Item
Coated Gloves
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Black
Coating Material
PVC
Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

G-Tek,Black Seamless Knit,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.