Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

PVC Coated Gloves, Palm Coverage, Natural/Black, L, 12PK (Discontinued)

  • Mfr # 37-C110PC-BK/L
  • Zoro # G9321020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-C110PC-BK/L
Zoro #
G9321020
UPC #
616314002632
Country of Origin
Unknown

Dimensions

Size
L
Glove Size
L

Details

Item
Coated Gloves
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Natural/Black
Coating Coverage
Palm
Coating Material
PVC

Description

Pvc Coated Seamless Knit,Palm Coat,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.