PVC Coated Gloves, Palm Coverage, Natural/Blue, L, 12PK (Discontinued)
- Mfr # 36-110PC-BL/L
- Zoro # G9320923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36-110PC-BL/L
Zoro #
G9320923
UPC #
616314022623
Country of Origin
China
Dimensions
Size
L
Glove Size
L
Details
Item
Coated Gloves
Color
Natural/Blue
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Thumb Style
Wing
Application
Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling
Suggested Use Environment
Dry
Resists
Abrasions
Coating Material
PVC
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Natural Cotton/Poly String Knit,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.