Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

PVC Coated Gloves, Palm Coverage, Natural/Blue, S, 12PK (Discontinued)

  • Mfr # 36-110PC-BL/S
  • Zoro # G9320829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-110PC-BL/S
Zoro #
G9320829
UPC #
616314022630
Country of Origin
China

Dimensions

Glove Size
S
Size
S
Thickness
7

Details

Item
Coated Gloves
Color
Natural/Blue
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Resists
Abrasions
Thumb Style
Wing
Application
Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling
Suggested Use Environment
Dry
Coating Material
PVC
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit
Glove Lining Material
Cotton/Polyester

Description

Natural Cotton/Poly String Knit,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.