Shop PIP
See all product information
Create Account
Pvc Coated Seamless Knit, 7 Gauge, PK12, PVC, Double-Sided, Natural, S 12 PK
- Mfr # 37-C119PDD/S
- Zoro # G9321249
product price:Â
$
14.69
/pk of 12, $1.22/ea
Key Features
Glove Size
S
Color
Natural
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Construction
Coated Seamless Knit, Half Finger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37-C119PDD/S
- Zoro #
- G9321249
- UPC #
- 616314015243
- Country of Origin
- China
- Item
- Pvc Coated Seamless Knit,7 Gauge,PK12
- Color
- Natural
- Glove Coating Material
- PVC
- Glove Coating Coverage
- Double-Sided
- Glove Construction
- Coated Seamless Knit, Half Finger
Dimensions
- Glove Size
- S
Description
Pvc Coated Seamless Knit,7 Gauge,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.