Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36-110PD/L
Zoro #
G9320707
UPC #
616314015182
Country of Origin
Unknown
Dimensions
Thickness
7 ga
Details
Item
Pvc Coated Seamless Knit,PK12
Color
White/Black
Glove Materials
Cotton/Polyester/PVC
Glove Coating Coverage
Palm
Cuff Style
Knit
Glove Coating Finish
Dotted
Glove Coating Material
PVC
ANSI/ISEA Abrasion Level
Not Rated
Glove Construction
Seamless Knit
Brand and Series
PIP
Glove Coating Color
Black
Glove Hand Style
Left and Right
Glove Liner Material
Cotton/Polyester
Series
PIP(R)
Touchscreen Compatible
No
Silicone-Free
No
Latex-Free
No
Anti-Static
No
Glove Coating Cover
Palm
Knit Material
Cotton/Polyester/PVC
Description
Pvc Coated Seamless Knit,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.