PVC Dipped Glove with Insulated Foam Liner and Rough Finish, 12" Length, 12PK
- Mfr # 4344
- Zoro # G924200996
product price:Â
$
124.99
/pk of 12, $10.42/ea
Free Shipping & Returns
Key Features
Palm Material
Cotton
Color
Orange
Size
L
Application
Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4344
- Zoro #
- G924200996
- UPC #
- -
- Country of Origin
- Bangladesh
- Palm Material
- Cotton
- Color
- Orange
- Application
- Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Dimensions
- Size
- L
Description
Foam insulation keeps hands warm and dry, Hi-vis orange color PVC is great for visibility in warehouses and on the highway, Single dip construction, Gauntlet cuff adds additional length to protect the forearm from liquid run-off, Silicone Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.