PVC Dipped Glove with Interlock Liner and Rough Sandy Finish , Knit Wrist, 12PK
- Mfr # 4284
- Zoro # G324200824
product price:Â
$
40.79
/pk of 12, $3.40/ea
Key Features
Glove Size
L
Application
Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Color
Black
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4284
- Zoro #
- G324200824
- UPC #
- -
- Country of Origin
- Bangladesh
Dimensions
- Glove Size
- L
Details
- Application
- Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
- Color
- Black
- Glove Materials
- Cotton
Description
Rough finish styles provide economical enhanced wet grip and cut resistance, Interlock lined for great dexterity, dries quickly and sheds little lint, Black color hides dirt, Single dip construction, Knit Wrist helps prevent dirt and debris from entering the glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.