PVC Dipped Glove with Jersey Liner and Rough Finish, Insulated & Waterproof, 12PK
- Mfr # 4318
- Zoro # G824201116
product price:Â
$
111.99
/pk of 12, $9.33/ea
Free Shipping & Returns
Key Features
Application
Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Color
Hi-Vis Orange
Size
L
Palm Material
Jersey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4318
- Zoro #
- G824201116
- UPC #
- -
- Country of Origin
- Bangladesh
- Application
- Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
- Color
- Hi-Vis Orange
- Palm Material
- Jersey
Dimensions
- Size
- L
Description
Hi-Vis orange color PVC is great for visibility in warehouses and on the highway, Liquid-proof construction, Rough finish has excellent non-slip grip, Jersey lining is soft, warm, flexible, and stretchy, Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance, Foam insulation keeps hands warm, Silicone Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.