PVC Dipped Glove with Jersey Liner and Smooth Finish, Insulated & Waterproof, 12PK
- Mfr # 1007OR
- Zoro # G124201489
product price:Â
$
97.45
/pk of 12, $8.12/ea
Key Features
Color
Hi-Vis Orange
Application
Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Size
L
Palm Material
Jersey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1007OR
- Zoro #
- G124201489
- UPC #
- -
- Country of Origin
- Bangladesh
Dimensions
- Size
- L
Details
- Color
- Hi-Vis Orange
- Application
- Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
- Palm Material
- Jersey
Description
Hi-vis orange color PVC is great for visibility in warehouses and on the highway, Liquid-proof, Smooth coating provides excellent wet or dry grip, Foam insulation keeps hands warm and dry, Knit Wrist helps prevent dirt and debris from entering the glove, Silicone Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.