Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip PVC-Dotted Cotton/Polyester Work Gloves, Large, Gray/Black, Pair, 12PK 36-110PDD/L

PVC-Dotted Cotton/Polyester Work Gloves, Large, Gray/Black, Pair, 12PK (Discontinued)

  • Mfr # 36-110PDD/L
  • Zoro # G408996193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-110PDD/L
Zoro #
G408996193
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Gloves
Color
Gray/Black
Glove Materials
Cuff: Cotton-Polyester Blend; Palm: PVC-Coated Cotton-Polyester Blend
Cuff Style
Elastic Knit
Glove Coating Material
PVC-Coated Cotton-Polyester Blend
Thumb Style
Wing
Glove Style
Work

Description

Get a grip with PIP. Cut- and scratch-resistant, breathable cotton-polyester gloves feature PVC dots on both sides for enhanced performance and extra durability. Continuous, elastic-knit wrist helps prevent dirt and debris from entering the glove. Ideal for warehousing, shipping/receiving, commercial bottling, construction and similar applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.