Shop PIP
See all product information
Create Account
PVC, Smooth, Full, Black
- Mfr # 58-8060
- Zoro # G016312507
product price:Â
$
8.35
/ea
Sold in multiples of 12 for
$100.20
Key Features
Color
Black
Glove Coating Material
PVC
Glove Coating Coverage
Full
Glove Coating Finish
Smooth
Glove Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58-8060
- Zoro #
- G016312507
- UPC #
- 616314006586
- Country of Origin
- China
- Color
- Black
- Glove Coating Material
- PVC
- Glove Coating Coverage
- Full
- Glove Coating Finish
- Smooth
- Resists
- Abrasion, Cut, Puncture and Tear
- Thumb Style
- Smooth Grip
- Glove Lining Material
- Cotton Interlock Knit
- Cuff Style
- Gauntlet
- Glove Materials
- Cotton
Dimensions
- Glove Length
- 18 in
- Glove Size
- Universal
Description
PIP ProCoat fully coated gloves men's single dipped, universal size, cotton, black, smooth, smooth grip style, cotton interlock knit lining, gauntlet cuff, supported support, PVC coating, 18 in length, resists: abrasion, cut, puncture and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.