Rain Coat, Unisex, 3XL, Yellow, Polyester/PVC, Resists: Water, 29 CFR 1910.138, ASTM D-6413

  • Mfr # 4148/XXXL

  • Zoro # G516311437


product price:  $13.89
/ea

Key Features

Color
Yellow
Material
Polyester/PVC
Closure Type
Snap
Gender
Unisex
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4148/XXXL
Zoro #
G516311437
UPC #
662909414861
Country of Origin
United States

Dimensions

Size
3XL
Length
48
Fits Chest Size
63 in

Details

Color
Yellow
Material
Polyester/PVC
Closure Type
Snap
Gender
Unisex
Number of Outside Pockets
2
High-Visibility
No
Hood Style
Detachable
Resists
Water
Standards
29 CFR 1910.138, ASTM D-6413

Description

PIP rain coat series: 4148, unisex gender, 3XL size, yellow, Polyester/PVC, 63 in chest, 48 in length, front snap closure, specifications met: 29 CFR 1910.138, ASTM D-6413, high-Visibility: no, detachable hood, 2 pockets, resists: water.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.