Rain Coat, Unisex, X-Large, Yellow, Polyester/PVC, Resists: Water, 29 CFR 1910.138, ASTM D-6413
Mfr # 4148/XL
Zoro # G816311434
product price:Â $13.85
/eaKey Features
Closure Type
Snap
Number of Outside Pockets
2
Length
48
Material
Polyester/PVC
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4148/XL
Zoro #
G816311434
UPC #
662909414847
Country of Origin
Sri Lanka
Dimensions
Length
48
Size
XL
Details
Closure Type
Snap
Number of Outside Pockets
2
Material
Polyester/PVC
Color
Yellow
Gender
Unisex
Description
PIP rain coat series: 4148, unisex gender, extra-large size, yellow, Polyester/PVC, 57 in chest, 48 in length, front snap closure, specifications met: 29 CFR 1910.138, ASTM D-6413, high-Visibility: no, detachable hood, 2 pockets, resists: water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.