Shop PIP

Rain Suit, 3 pc, 3XL, Yellow, Polyester/PVC, 54 in Waist, 32 in L Inseam, Drawstring Hood

  • Mfr # 4035/XXXL

  • Zoro # G516311413


product price:  $17.49
/ea

Key Features

Color
Yellow
Material
PVC, Polyester
Inseam
32 in
Fits Waist Size
54 in
Thickness
0.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4035/XXXL
Zoro #
G516311413
UPC #
662909403568
Country of Origin
Sri Lanka

Dimensions

Size
3XL
Fits Waist Size
54 in
Thickness
0.35 mm
Fits Chest Size
61 in

Details

Color
Yellow
Material
PVC, Polyester
Inseam
32 in
Hood Style
Drawstring
Closure Type
Snap
Includes
Removable Hood

Description

PIP rain suit 3 pc, series: 4035, 3XL size, yellow, Polyester/PVC, drawstring hood style, 61 in chest, 54 in waist, 32 in inseam length, 0.35 mm thickness, snap closure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.