Rain Suit, 3 pc, Large, Yellow, Polyester/PVC, 48 in Waist, 30-1/2 in L Inseam, Drawstring Hood
- Mfr # 4035/L
- Zoro # G616311412
product price:Â
$
17.49
/ea
Key Features
Material
PVC, Polyester
Fits Waist Size
48 in
Hood Style
Detachable
Thickness
0.35 mm
Includes
Removable Hood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4035/L
- Zoro #
- G616311412
- UPC #
- 662909403537
- Country of Origin
- India
- Color
- Yellow
- Material
- PVC, Polyester
- Inseam
- 30-1/2 in
- Hood Style
- Detachable
- Includes
- Removable Hood
- Closure Type
- Snap
Dimensions
- Size
- L
- Fits Waist Size
- 48 in
- Thickness
- 0.35 mm
- Fits Chest Size
- 54 in
Description
PIP rain suit 3 pc, series: 4035, L size, yellow, Polyester/PVC, drawstring hood style, 54 in chest, 48 in waist, 30-1/2 in inseam length, 0.35 mm thickness, snap closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.