Rain Suit, 3 pc, Medium, Yellow, Polyester/PVC, 46 in Waist, 30 in L Inseam, Drawstring Hood
Mfr # 4035/M
Zoro # G116311417
product price:Â $17.15
/eaKey Features
Inseam
30 in
Fits Waist Size
46 in
Thickness
0.35 mm
Hood Style
Detachable
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4035/M
Zoro #
G116311417
UPC #
662909403520
Country of Origin
India
Dimensions
Fits Waist Size
46 in
Thickness
0.35 mm
Size
M
Details
Inseam
30 in
Hood Style
Detachable
Color
Yellow
Material
Polyester, PVC
Description
PIP rain suit 3 pc, series: 4035, medium, yellow, polyester/PVC, drawstring, 52 in chest, 46 in waist, 30 in inseam length, 0.35 mm thickness, snap closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.