Rain Suit Set, Large/XL, Hi-Viz Yellow, Polyester, 48in Waist, 32in L Inseam, Concealable Hood, 2 pc
- Mfr # 353-1000LY-L/XL
- Zoro # G116311424
product price:Â
$
56.79
/ea
Key Features
Color
Hi-Vis Yellow
Size
L-XL
Material
Polyester
Inseam
32 in
Fits Waist Size
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353-1000LY-L/XL
- Zoro #
- G116311424
- UPC #
- 616314100017
- Country of Origin
- China
- Color
- Hi-Vis Yellow
- Material
- Polyester
- Inseam
- 32 in
- Closure Type
- Zipper
- Fabric Weight
- 135 GSM
- Hood Style
- Concealable
- Includes
- Concealable Hood
Dimensions
- Size
- L-XL
- Fits Waist Size
- 48 in
- Thickness
- 0.15 mm
- Fits Chest Size
- 50 in
Description
PIP Falcon Viz rain suit set 2 pc, series: 353-1000LY, L to extra-large, hi-viz yellow, polyester, concealable hood style, 50 in chest, 48 in waist, 32 in inseam length, 0.15 mm thickness, 135 GSM fabric weight, zipper closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.