Zoro Homepage

Raincoat, Fr 48, 2-Piece, Pvc/Polyester

  • Mfr # 205-300FR/M

  • Zoro # G503470871


product price: $12.15
/ea

Key Features

Closure Type
Snap
Thickness
0.35 mm
Material
PVC/Polyester
Color
Yellow
Hood Style
Detachable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-300FR/M
Zoro #
G503470871
UPC #
616314116001
Country of Origin
China

Dimensions

Thickness
0.35 mm
Size
M

Details

Item
Raincoat,Fr 48,2-Piece,Pvc/Polyester
Closure Type
Snap
Material
PVC/Polyester
Color
Yellow
Hood Style
Detachable

Description

Raincoat,Fr 48,2-Piece,Pvc/Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.