Zoro Homepage

Raincoat, Fr 48, 2-Piece, Pvc/Polyester

  • Mfr # 205-300FR/S

  • Zoro # G903471676


product price: $11.79
/ea

Key Features

Rainwear Style
Rain Coat
Hood Style
Detachable
Closure Type
Snap
Material
Polyester, PVC
Thickness
0.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-300FR/S
Zoro #
G903471676
UPC #
616314115998
Country of Origin
China

Dimensions

Size
S
Thickness
0.35 mm

Details

Item
Raincoat,Fr 48,2-Piece,Pvc/Polyester
Rainwear Style
Rain Coat
Hood Style
Detachable
Closure Type
Snap
Material
Polyester, PVC
Color
Yellow

Description

Raincoat,Fr 48,2-Piece,Pvc/Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.