
Raincoat, Fr 48, 2-Piece, Pvc/Polyester
Mfr # 205-300FR/XL
Zoro # G103471674
product price: $12.15
/eaKey Features
Rainwear Style
Rain Coat
Thickness
0.35 mm
Material
PVC/Polyester
Hood Style
Detachable
Closure Type
Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205-300FR/XL
Zoro #
G103471674
UPC #
616314116025
Country of Origin
China
Dimensions
Thickness
0.35 mm
Size
XL
Details
Item
Raincoat,Fr 48,2-Piece,Pvc/Polyester
Rainwear Style
Rain Coat
Material
PVC/Polyester
Hood Style
Detachable
Closure Type
Snap
Color
Yellow
Description
Raincoat,Fr 48,2-Piece,Pvc/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.