Zoro Homepage

Rainsuit, 3-Piece, Pvc/Polyester

  • Mfr # 201-355X3

  • Zoro # G004176470


product price: $14.99
/ea

Key Features

Hood Style
Detachable
Material
PVC/Polyester
Thickness
0.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-355X3
Zoro #
G004176470
UPC #
616314022371
Country of Origin
China

Dimensions

Thickness
0.35 mm
Size
3XL

Details

Item
Rainsuit,3-Piece,Pvc/Polyester
Hood Style
Detachable
Material
PVC/Polyester
Color
Hi-Vis Green

Description

Rainsuit,3-Piece,Pvc/Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.