Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainsuit, 3-Piece, Single Ply Pvc

  • Mfr # 201-250L

  • Zoro # G303470873


product price: $10.85
/ea

Key Features

Hood Style
Detachable
Color
Yellow
Material
PVC
Thickness
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-250L
Zoro #
G303470873
UPC #
616314020728
Country of Origin
China

Dimensions

Size
L
Thickness
0.25 mm

Details

Item
Rainsuit,3-Piece,Single Ply Pvc
Hood Style
Detachable
Color
Yellow
Material
PVC

Description

Rainsuit,3-Piece,Single Ply Pvc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.