Ranger Hat With Neck Shade
- Mfr # 350-RANGER-NS
- Zoro # G624201897
product price:Â
$
11.19
/ea
Key Features
Size
OS
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-RANGER-NS
- Zoro #
- G624201897
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- OS
Description
100% polyester with mesh crown provides lightweight, ventilated comfort, Full brim provides broad coverage to protect face and neck from sun, Drawstring secures hat in place, 2" retroreflective two-tone tape and reflective piping around brim & neckshade enhance visibility, ANSI compliant materials
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.