Zoro Homepage
This item is Discontinued.
Pip Ratchet Headband, One Size, Black 926-B2022530FR

Ratchet Headband, One Size, Black (Discontinued)

  • Mfr # 926-B2022530FR
  • Zoro # G7735522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-B2022530FR
Zoro #
G7735522
UPC #
616314158209
Country of Origin
New Zealand

Dimensions

Size
One Size

Details

Material
Polycarbonate
Number of Mounting Points
6
Item
Ratchet Headband
Color
Black
For Use With
R5/WR5 Pacific Helmets
Accessory Type
Ratchet Headband

Description

Ratchet Headband, Material Polycarbonate, Color Black, Number of Mounting Points 6, For Use With R5/WR5 Pacific Helmets, Size One Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.