Regular Grade Top Grain Cowhide Leather Drivers Glove, Keystone Thumb, 12PK

  • Mfr # 68-163/XXXL
  • Zoro # G324209445
product price: 
$
80.25
/pk of 12, $6.69/ea

Key Features

Glove Size
3XL
Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
68-163/XXXL
Zoro #
G324209445
UPC #
-
Country of Origin
India
Color
Natural

Dimensions

Glove Size
3XL

Description

Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Top Grain leather is smooth, provides durability and dexterity, Drivers gloves feature slip-on styling to provide good fit and comfort, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Elastic closure sewn inside glove for safety and comfort, Color coded hems for easy size identification, Meets the content requirements for Chromium VI free leather

Ratings & reviews