Shop PIP
See all product information
Create Account
Regular Grade Top Grain Gold Cowhide Leather Drivers Glove, Keystone Thumb
- Mfr # 1BL18361S
- Zoro # G824203509
product price:Â
$
10.99
/pr
Sold in multiples of 12Â prs for
$131.88
Key Features
Glove Size
S
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1BL18361S
- Zoro #
- G824203509
- UPC #
- -
- Country of Origin
- India
- Color
- Gold
Dimensions
- Glove Size
- S
Description
Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Gold dyed top grain leather is smooth, provides durability and dexterity, Drivers gloves feature slip-on styling to provide good fit and comfort, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Elastic closure sewn inside glove for safety and comfort, Color coded hems for easy size identification, Meets the content requirements for Chromium VI free leather
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.