Shop PIP
See all product information
Create Account
Regular Grade Top Grain Leather Drivers Glove with Split Cowhide Back, Keystone Thumb, 12PK
- Mfr # 68-161SB/M
- Zoro # G124206873
product price:Â
$
70.49
/pk of 12, $5.87/ea
Key Features
Glove Size
M
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68-161SB/M
- Zoro #
- G124206873
- UPC #
- 616314015496
- Country of Origin
- India
- Color
- Natural
Dimensions
- Glove Size
- M
Description
Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Top Grain leather palm is smooth, provides durability and dexterity, Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability, Shoulder Split Cowhide leather back makes this glove more economical then full top grain construction, Drivers gloves feature slip-on styling to provide good fit and comfort, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Elastic closure sewn inside glove for safety and comfort, Color coded hems for easy size identification, Meets the content requirements for Chromium VI free leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.