Shop PIP
See all product information
Create Account
Regular Weight General Purpose Gloves, Clute Cut/Full Finger/Straight Thumb Style, Brown, Universal
- Mfr # 95-809PD
- Zoro # G216311515
product price:Â
$
1.59
/ea
Sold in multiples of 12 for
$19.08
Key Features
Color
Brown
Glove Coating Coverage
Dotted Palm and Fingers
Length
10 in
Cuff Style
Knit Wrist
Glove Materials
Cotton/Jersey/Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95-809PD
- Zoro #
- G216311515
- UPC #
- 616314004285
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Glove Size
- Universal
Details
- Color
- Brown
- Glove Coating Coverage
- Dotted Palm and Fingers
- Cuff Style
- Knit Wrist
- Glove Materials
- Cotton/Jersey/Polyester
- Features
- Abrasion and Cut
- Glove Style
- Fabric/Work
- Lining
- Cotton/Polyester
- Glove Coating Material
- PVC
Description
PIP general purpose gloves regular weight, fabric/work glove type, universal, PVC palm, cotton/Jersey/polyester, brown, clute cut/Full finger/straight thumb style, cotton/polyester lining, knit wrist cuff, PVC coating, dotted palm and fingers coating coverage, 10 in length, resists: abrasion and cut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.