Shop PIP
See all product information
Create Account
Regular Weight Seamless Knit Cotton/Polyester Glove with PVC Palm Coated Grip, 12PK
Mfr # 36-110PC-BK/XS
Zoro # G824212358
product price:Â
$
20.25
/pk of 12, $1.69/ea
Key Features
Glove Size
XS
Color
Natural
Glove Materials
Cotton Polyester
Application
Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36-110PC-BK/XS
- Zoro #
- G824212358
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XS
Details
- Color
- Natural
- Glove Materials
- Cotton Polyester
- Application
- Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Description
Seamless knit shell is comfortable and flexible, Knit Wrist helps prevent dirt and debris from entering the glove, PVC palm coating provides enhanced grip and extra cut and abrasion resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.