Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Inspection Gloves, Cotton, 8-2/3" Length, Medium, White, Size Men's Jumbo , 12 PK

  • Mfr # 97-520J

  • Zoro # G0627372


product price: $14.89
/pk 12, $1.24/ea

Key Features

Glove Size
Men's Jumbo
Color
White
Glove Materials
Cotton
Glove Length
8-2/3"
Application
Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-520J
Zoro #
G0627372
UPC #
616314002052
Country of Origin
Bangladesh

Dimensions

Glove Size
Men's Jumbo
Glove Length
8-2/3"

Details

Item
Reversible Inspection Gloves
Color
White
Glove Materials
Cotton
Application
Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
Fabric Weight
Medium
Design
Unhemmed

Description

Reversible Inspection Gloves, Fabric Weight Medium, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.