This item is Discontinued.

Pip S-M Class R2 , Hook and Loop 2 Pockets 47208/SM

S-M Class R2 , Hook and Loop 2 Pockets (Discontinued)

  • Mfr # 47208/SM
  • Zoro # G903942015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47208/SM
Zoro #
G903942015
UPC #
662909505163
Country of Origin
China

Dimensions

Size
S-M
Reflective Stripe Width
2
Length
24 cm

Details

Color
Hi-Vis Orange
Material
Mesh, Polyester
ANSI Class
R2
Closure Type
Hook and Loop
Total Number of Pockets
2
Reflective Tape Type
Silver
Fabric Construction
Womans Fit

Description

Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.