Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Clear Frame

  • Mfr # 250-01-0920

  • Zoro # G612467670


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250-01-0920
Zoro #
G612467670
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
OS

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound

Description

Protective Industrial Products Zenon Z12 Safety Glasses, Type: PIP Rimless front protective eyewear, Style: Relaxed bridge flex temples, Temple Color: Clear, Lens Coating: Anti-fog, Lens Color: Clear, Material: Plastic, Size: One size - One size fits all. Relaxed bridge design to fit the vast majority of users. Lightweight, rimless design provides all day user comfort. Lens variety assures a style for every application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.