
Safety Helmet, JSP, ABS, 6 Point Ratchet, Type 1, Class C
Mfr # 280-EVSV-50S
Zoro # G012040978
product price: $66.49
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-EVSV-50S
Zoro #
G012040978
UPC #
-
Country of Origin
United Kingdom
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Head Protection Style
Front Brim
Head Protection Material
ABS
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1
ANSI Impact Type
1
Chin Strap
No
Reverse Donning
Yes
Includes
Face Shield
Application
Construction, Industrial
ANSI Electrical Class
C
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class C
Accessory Slots
Yes
Description
Safety Helmet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.