Safety Helmet, JSP, ABS, 6 Point Ratchet, Type 1, Class C, White
Mfr # 280-EVLV-CH-01S
Zoro # G412040981
product price: $113.04
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Front Brim
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-EVLV-CH-01S
Zoro #
G412040981
UPC #
-
Country of Origin
United Kingdom
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Head Protection Style
Front Brim
Head Protection Material
ABS
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
White
Head Protection Venting
Yes
Standards
TAA Compliant
ANSI Classification
Type 1, Class C
Includes
Eye Protection
Application
Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights
Reverse Donning
Yes
Accessory Slots
Yes
Head Protection Graphics
No Graphics
Chin Strap Material
Polyester
ANSI Electrical Class
C
ANSI Impact Type
1
Description
Safety Helmet, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Smoke, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Head Protection Venting Yes, Reverse Donning Yes, Standards TAA Compliant, Series JSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.