Zoro Homepage

Safety Helmet, JSP, ABS, 6 Point Ratchet, Type 1, Class C, White

  • Mfr # 280-EVSV-01W

  • Zoro # G112041011


product price: $71.49
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-EVSV-01W
Zoro #
G112041011
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Safety Helmet
Head Protection Style
Front Brim
Head Protection Material
ABS
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
White
Head Protection Venting
Yes
Standards
TAA Compliant
ANSI Classification
Type 1, Class C
ANSI Impact Type
1
Application
Construction, Excavation, Industrial, Road Works
ANSI Electrical Class
C
Head Protection Graphics
No Graphics
Chin Strap
No
Accessory Slots
Yes
Includes
Face Shield
Reverse Donning
Yes

Description

Safety Helmet, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Head Protection Venting Yes, Reverse Donning Yes, Standards TAA Compliant, Series JSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.