Safety Helmet, JSP, HDPE, 4 Point Ratchet, Type 2, Class E
Mfr # 280-AHS240-60
Zoro # G915356206
product price: $96.79
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-AHS240-60
Zoro #
G915356206
UPC #
-
Country of Origin
United Kingdom
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
ANSI Impact Type
2
Head Protection Graphics
No Graphics
ANSI Classification
Type 2, Class E
Includes
CHIN STRAP
Chin Strap Material
Polyester
Reverse Donning
Yes
Application
Demolition, Metalworking, Mining, Tunneling, Utility Works
ANSI Electrical Class
E
Chin Strap
Yes
Accessory Slots
Yes
Description
Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, Series JSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.