Safety Helmet, JSP, HDPE, 6 Point Ratchet, Type 1, Class C, Eggshell Blue
Mfr # 280-EV6151SV-CH-40
Zoro # G414795889
product price: $64.29
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-EV6151SV-CH-40
Zoro #
G414795889
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Eggshell Blue
Head Protection Venting
Yes
Standards
TAA Compliant
Accessory Slots
Yes
Reverse Donning
Yes
ANSI Classification
Type 1, Class C
Application
Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights
ANSI Impact Type
1
ANSI Electrical Class
C
Chin Strap
Yes
Head Protection Graphics
No Graphics
Chin Strap Material
Polyester
Includes
CHIN STRAP
Description
Safety Helmet, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting Yes, Reverse Donning Yes, Standards TAA Compliant, Series JSP
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.