Safety Helmet, JSP, HDPE, 6 Point Ratchet, Type 1, Class E, Hi-Vis Yellow

  • Mfr # 280-EV6161-CH-10

  • Zoro # G413324110


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-EV6161-CH-10
Zoro #
G413324110
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Safety Helmet
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Hi-Vis Yellow
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1, TAA Compliant
Head Protection Graphics
No Graphics
Includes
CHIN STRAP
Chin Strap Material
Polyester
Reverse Donning
Yes
ANSI Classification
Type 1, Class E
Accessory Slots
Yes
ANSI Impact Type
1
Application
Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights
Chin Strap
Yes
ANSI Electrical Class
E

Description

Safety Helmet, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant, Series JSP

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.