Safety Helmet, JSP, HDPE, 6 Point Ratchet, Type 1, Class E, Hi-Vis Yellow

  • Mfr # 280-EV6161-CH-11

  • Zoro # G313355597


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
JSP
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-EV6161-CH-11
Zoro #
G313355597
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Safety Helmet
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
JSP
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Hi-Vis Yellow
Head Protection Venting
No
Standards
TAA Compliant
Includes
CHIN STRAP
Application
Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights
ANSI Impact Type
1
Reverse Donning
Yes
ANSI Electrical Class
E
ANSI Classification
Type 1, Class E
Chin Strap Material
Polyester
Head Protection Graphics
No Graphics
Chin Strap
Yes
Accessory Slots
Yes

Description

Safety Helmet, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Head Protection Venting No, Reverse Donning Yes, Standards TAA Compliant, Series JSP

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.