Safety Vest, ANSI 107 P2, Blue, M-XL

  • Mfr # 302-PSV-BLUNL-MD/XL

  • Zoro # G716499423


product price: $27.39
/ea
Sold in multiples of 50 for $1,369.50

Key Features

Color
Blue
ANSI Class
Type P Class 2
Closure Type
Zipper
Material
Mesh, Solid, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-PSV-BLUNL-MD/XL
Zoro #
G716499423
UPC #
616314078002
Country of Origin
China

Dimensions

Size
M-XL

Details

Color
Blue
ANSI Class
Type P Class 2
Closure Type
Zipper
Material
Mesh, Solid, Polyester

Description

Safety Vest, ANSI 107 P2, Blue, M-XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.