Shop PIP
See all product information
Create Account
SBP Bouffant 9gsm, 1000PK
- Mfr # UB-24-1000G
- Zoro # G724209380
product price:Â
$
68.15
/pk of 1000, $0.07/ea
Key Features
Color
Green
Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB-24-1000G
- Zoro #
- G724209380
- UPC #
- -
- Country of Origin
- China
- Color
- Green
Dimensions
- Size
- 24 in
Description
Available in a variety of size to fit all head sizes, Elastic band for flexible fit, Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199, Green - 1000 count, Latex free, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.