Shop PIP
See all product information
Create Account
Seamless Knit A6 ATA Aramid Blend Glove with Split Cowhide Leather Palm, Knit Wrist, 12PK
Mfr # MATA30-BH-S
Zoro # G124208198
product price:Â
$
277.99
/pk of 12, $23.17/ea
Free Shipping & Returns
Key Features
Color
Yellow
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MATA30-BH-S
- Zoro #
- G124208198
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- S
Details
- Color
- Yellow
Description
Aramid blended lining provides added cut and heat resistance, Seamless knit construction protects hands without sacrificing comfort or dexterity, Crisscross stitched split cowhide leather palm provides comfort, durability and excellent abrasion resistance, Extra reinforcement is applied to the thumb crotch area to increase the wear and life of the glove., Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification