Shop PIP

Seamless Knit Cotton / Polyester Glove with Double-sided EverGrip Nitrile Coating, 12PK

  • Mfr # 38-720L

  • Zoro # G824204674


product price: 
$
61.80
/pk 12, $5.15/ea

Key Features

Glove Size
L
Color
Natural
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Glove Materials
Cotton Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38-720L
Zoro #
G824204674
UPC #
616314018343
Country of Origin
United States
Color
Natural
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Glove Materials
Cotton Polyester

Description

Seamless cotton/polyester knit shell is comfortable and flexible, Double-sided Nitrile "MW" pattern provides superior grip and abrasion resistance compared to rubber or PVC coatings, Coated with a special formulated nitrile to resist melting, Acceptable for brief contact up to 450 degrees (Heat protection is subject to change based on how the glove is used in the application), Curved finger style provides an ergonomic, comfortable fit, Knit Wrist helps prevent dirt and debris from entering the glove, Made from component materials which comply with Federal regulations for food contact 21 CFR 170-199, Launderable for extended life and to reduced replacement costs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.