Shop PIP
See all product information
Create Account
Seamless Knit Cotton / Polyester Glove with Nitrile Palm Coating, 12PK
Mfr # 38-N2110PC/L
Zoro # G924209258
product price:Â
$
40.49
/pk 12, $3.37/ea
Key Features
Color
Natural
Glove Materials
Cotton Polyester
Glove Size
L
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38-N2110PC/L
- Zoro #
- G924209258
- UPC #
- 616314011504
- Country of Origin
- United States
Dimensions
- Glove Size
- L
Details
- Color
- Natural
- Glove Materials
- Cotton Polyester
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Description
Seamless cotton/polyester knit shell is comfortable and flexible, Knit Wrist helps prevent dirt and debris from entering the glove, Nitrile palm coating provides superior grip and abrasion resistance compared to rubber or PVC coatings, Curved finger style provides an ergonomic, comfortable fit, Launderable for extended life and to reduced replacement costs