Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seamless Knit, Cotton/Polyester, PK12, S, 12 PK

  • Mfr # 35-C2113/S

  • Zoro # G703441442


product price: $11.19
/pk 12, $0.93/ea

Key Features

Glove Size
S
Glove Materials
Cotton/Polyester
Length
25 cm
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-C2113/S
Zoro #
G703441442
UPC #
616314002380
Country of Origin
China

Dimensions

Glove Size
S
Length
25 cm

Details

Item
Seamless Knit,Cotton/Polyester,PK12
Color
Natural
Glove Materials
Cotton/Polyester
Cuff Style
Knit Wrist

Description

Seamless Knit,Cotton/Polyester,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.